Lackmond

18 x 1 arbor SPL Series, Cured Concrete / General Purpose (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Diamond Saw Blades

Key Features

  • Materials Cut Steel
  • Width 18.75"
  • Abrasive Depth 18.75"
  • Length 0.33"
  • Height 10mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18.75"
Abrasive Depth 18.75"
Length 0.33"
Height 10mm
Inside Diameter 18"

Details

Materials Cut Steel
Item Diamond Blade for Concrete

Description

The SPL Series Cured Concrete / General Purpose Blade is a mid-range product which combines high performance at a competitive price. It is designed to be used on hand held, masonry, and low horsepower walk behind saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products