Shop All Diamond Saw Blades
This Product is Discontinued
Lackmond
16 x 20mm arbor STS-5 Series Multi-Application Blade (Discontinued)
Mfr # STS51612520
Zoro # G504403076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Steel
- Length 0.33"
- Width 16.75"
- Abrasive Depth 16.75"
- Height 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # STS51612520
- Zoro # G504403076
- UPC # 644215029137
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Length | 0.33" |
Width | 16.75" |
Abrasive Depth | 16.75" |
Height | 10mm |
Inside Diameter | 16" |
Details
Materials Cut | Steel |
Item | Multi-Application Diamond Blade |
Description
The STS-5 Multi-Application Blade is designed with a castellated segmented turbo rim with undercut protection and is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone, and much more. It is engineered with an air-cooling core to reduce heat and a high tension-core for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.