Shop All Diamond Saw Blades
This Product is Discontinued
Lackmond
14 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose (Discontinued)
Mfr # EDH141251
Zoro # G504403021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Steel
- Width 15.5"
- Abrasive Depth 16.5"
- Height 10mm
- Length 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # EDH141251
- Zoro # G504403021
- UPC # 644215026020
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Width | 15.5" |
Abrasive Depth | 16.5" |
Height | 10mm |
Length | 0.25" |
Inside Diameter | 14" |
Details
Materials Cut | Steel |
Item | Diamond Blade for Concrete |
Description
The EDH Series Cured Concrete / General Purpose Blade is an excellent cost-performance value designed to be used on hand held, masonry, and low horsepower walk behind saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.