Shop All Core Drill Bits
This Product is Discontinued
Lackmond
12 SPL Wet Core Bit, 1 1/4-7 Thread (Discontinued)
Mfr # 50120
Zoro # G104403063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Core Bit Cutter Material Steel
- Drilling Depth 21"
- Overall Length 12"
- Width 12"
- Inside Diameter 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 50120
- Zoro # G104403063
- UPC # 644215165149
- Country of Origin China
- Category Core Drill Bits
Dimensions
Drilling Depth | 21" |
Overall Length | 12" |
Width | 12" |
Inside Diameter | 12" |
Height | 8mm |
Details
Item | Wet Core Bit |
Core Bit Cutter Material | Steel |
Description
Lackmonds SPL Series Wet Concrete Core Bits are our most price conscious offering, combining quality and drilling speed for an excellent cost-performance value. They are designed for use on reinforced concrete with a variety of aggregate hardness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.