Shop All Bath and Shower Mats
Lacey Mills
Bath Rug, Riviera, 21x34, 18 oz., White
Mfr # 10019STK
Zoro # G4119841
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 34 in
- Width 21 in
- Weight 18 oz Per Dozen
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacey Mills
- MFR # 10019STK
- Zoro # G4119841
- UPC # 755035902170
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 34 in |
Width | 21 in |
Details
Item | Bath Rug |
Color | White |
Weight | 18 oz Per Dozen |
Material | Cotton |
Backing | Latex |
Series | Riviera |
Description
Bath Rug, Riviera Series, Width 21 in, Length 34 in, Color White, Weight 18 oz Per Dozen, Material Cotton, Latex Backing
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Table, Rctnglr, Tmprd Glss Metal, 31.5"x55", 31.5 W, 55 L, 27.5 H, Glass, Plastic, Steel Top (TLH-089-GG)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Matte Black (SN47080E)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-TRF)
- OCEANSTAR Oceanstar Bamboo Bamboo Floor and Bath Mat FM1163 (FM1163)
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- HASTINGS HOME 100-percent Cotton Bath Mat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Silver (754380KFK)
- Lacey Mills Bath and Shower Mats