Shop All Bath and Shower Mats
This Product is Discontinued
Lacey Mills
Bath Rug, Essence, 40 in L x 24 in W, White (Discontinued)
Mfr # 09434STK
Zoro # G6103544
This Product is Discontinued
Key Features
- Color White
- Length 40 in
- Width 24 in
- Weight 19 oz
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacey Mills
- MFR # 09434STK
- Zoro # G6103544
- UPC # 755035984985
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 40 in |
Width | 24 in |
Details
Item | Bath Rug |
Color | White |
Weight | 19 oz |
Material | Cotton |
Backing | Cotton Duck |
Series | Essence |
Pile | 3/8 in |
Description
Bath Rug, Essence Series, Width 24 in, Length 40 in, Color White, Weight 19 oz, Material Cotton, Cotton Duck Backing, 3/8 in Pile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.