Shop All Bath and Shower Mats
Lacey Mills
Bath Rug, Elegance, 17x24, 28 oz., White
Mfr # 08291STK
Zoro # G4036094
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 17 in
- Weight 28 oz Per Dozen
- Material Cotton
- Backing Cotton Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacey Mills
- MFR # 08291STK
- Zoro # G4036094
- UPC # 755035912018
- Country of Origin India
- Category Bath and Shower Mats
Dimensions
Length | 24 in |
Width | 17 in |
Details
Item | Bath Rug |
Color | White |
Weight | 28 oz Per Dozen |
Material | Cotton |
Backing | Cotton Duck |
Series | Elegance |
Description
Bath Rug, Elegance Series, Width 17 in, Length 24 in, Color White, Weight 28 oz Per Dozen, Material Cotton, Cotton Duck Backing
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX Farmhouse cabinet (68062)
- FLASH FURNITURE 8" Hybrid Mattress, Full Mattress in a Box (CL-E238-B-F-GG)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- LACEY MILLS Bath Rug, Essence, 21x34, 19 oz., White (08287STK)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- MADISON PARK Madison Park MP72-1543 Madison Park Spa Cotton Reversible Bath Rug - Grey (MP72-1543)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- VASER DESIGNS 21 x 34 in Luxurious Spa Mat with Water Shield Technology Tapioca (VA655776)
- Lacey Mills Bath and Shower Mats