Shop All Jack Posts
Labor Saving Devices
Grabbit 18 ft. Telescoping Pole with Z-Tip and J-Tip
Mfr # 82-118
Zoro # G0221707
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire Fishing Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labor Saving Devices
- MFR # 82-118
- Zoro # G0221707
- UPC # 792136821184
- Country of Origin United States
- Category Jack Posts
Details
Item | Grabbit Telescoping Pole |
Style | Wire Fishing Tool |
Description
The Grabbit Telescoping Pole with Z-Tip and J-Tip (18 ft.) by Labor Saving Devices is constructed of nonconductive, lightweight, shockproof, friction-locking fiberglass. The tool is indispensable for running (pushing or pulling) wires or cables through limited-access areas and false ceilings. This set includes both the Z-Tip and the J-Tip, equipping you with exactly what you need to complete your installation job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- CALDWELL Drum Lifter, 1000 lb, Steel, 55 gal, Yellow (FDD-10-55)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Alloy Latching J-Hook, Style B 365 Lb. Capacity (17611)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- PINPOINT J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (PI138187)
- T-JAK Bundle of a T-JAK Cabinet Jack and a 1 foot extension (BTJ-104E1)
- TIGER BRAND JACK POST Tiger Brand Jack Post J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (9302548)
- T-JAK T-JAK Original Cabinet Jack - 6 PACK (TJ-1046PK)
- ZORO SELECT Support Brace, Max H36In (3CA84)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post (556951)
- Labor Saving Devices Jack Posts