Shop All Plug & Receptacle Parts
Labor Saving Devices
Creep-Zit Pro 36 ft. Fiberglass Wire Running Kit
Mfr # 81-000
Zoro # G0441787
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Contents 5 x 6ft. FiberFuse Push/Pull Rods With Male and Female Threaded Connector End, 1 x 6ft FiberFuse Luminous (glows in the dark) Push/Pull Rod With Male and Female Threaded Connector End, 1 x 6ft. Fish Tailz 1/8" Mesh Pull Sock, Whisk Threaded Tip, Ball Chain Threaded Connector Tip (12" ball chain length), Female Bull Nose Threaded Connector Tip, Kit is packaged in a clear square plastic tube
- Retriever Length 72"
- Chain Length 12 in
- Product Type Fish Chain/Retriever
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labor Saving Devices
- MFR # 81-000
- Zoro # G0441787
- UPC # 792136810003
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Retriever Length | 72" |
Chain Length | 12 in |
Length | 6 in |
Details
Package Contents | 5 x 6ft. FiberFuse Push/Pull Rods With Male and Female Threaded Connector End, 1 x 6ft FiberFuse Luminous (glows in the dark) Push/Pull Rod With Male and Female Threaded Connector End, 1 x 6ft. Fish Tailz 1/8" Mesh Pull Sock, Whisk Threaded Tip, Ball Chain Threaded Connector Tip (12" ball chain length), Female Bull Nose Threaded Connector Tip, Kit is packaged in a clear square plastic tube |
Product Type | Fish Chain/Retriever |
Product Name | Creep-Zit CZP36 Pro Threaded Connector Wire Running Rod Kit |
Description
The Creep-Zit Pro Fiberglass Wire Running Kit from Labor Saving Devices is an advanced and best-value threaded connector rod kit for running wire and cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR1GH13)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- NSS CHARGER PLUG - 50A RED, HOUSING ONLY (2391901)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- RED DOT Code Keeper Universal In-Use (CKPM)
- CROUSE HINDS 4P 3W 100A Amp 600V-AC Receptacle (AJ66)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- Labor Saving Devices Plug & Receptacle Parts