Shop All Plug & Receptacle Parts
Labor Saving Devices
Creep-Zit 30 ft. Fiberglass Threaded Wire Running Kit
Mfr # 81-230
Zoro # G0447764
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labor Saving Devices
- MFR # 81-230
- Zoro # G0447764
- UPC # 792136812304
- Country of Origin United States
- Category Plug & Receptacle Parts
Description
Run wire with ease with the help of the Creep-Zit 30-ft. Luminous Threaded Connector Wire Running Rod Kit. With a 12-in. ball chain lanyard, the kit features 4 luminous FiberFuse 6-ft. push/pull rods with male and female connector ends and 1 luminous FiberFuse 6-ft. push/pull rod with fixed bull nose end and a female connector end. The kit includes a luminous whisk head tip, and is packaged in a clear square plastic tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J179)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- LABOR SAVING DEVICES Creep-Zit Pro 36 ft. Fiberglass Wire Running Kit (81-000)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- NILFISK/ADVANCE CHARGER PLUG - 50A GRAY, 6GA CONTACTS (911185)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series C1, Size 3 (6-43-6)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- NOBLES/TENNANT CHARGER PLUG - 175AMP GRAY, HOUSING ONLY (22892)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- Labor Saving Devices Plug & Receptacle Parts