Shop All Stir Bars & Rods
Labnet International
Accuplate Hot Plate Stirrer, 5x 7 in. C
Mfr # D0420
Zoro # G8656409
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labnet International
- MFR # D0420
- Zoro # G8656409
- Country of Origin Mexico
- Category Stir Bars & Rods
Details
Item | Accuplate Hot Plate Stirrer,5x 7 in. C |
Description
Accuplate Hot Plate Stirrer,5x 7 in. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Machine Oil Wash Bottle: 500ml, 4/PK (F12416-0010)
- OHAUS Conductivity Standard (30100442)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- DYNALON Stirring Bar, White, Egg, 3/8" x 3/4" Size (303515-0001)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 3/8 (F37144-0038)
- DYNALON Stir Bar, Disposable, PTFE, PK10 (303664)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- Labnet International Lab Utensils