Shop All Bench and Floor Scale Accessories
Labexact
Weighing Paper, 6 In. L, 6 In. W, PK500
Mfr # 12L007
Zoro # G4289047
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material Paper
- Length 6 in
- For Use With Powders/Gels
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 12L007
- Zoro # G4289047
- UPC # 190735553534
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Width | 6 in |
Length | 6 in |
Details
Material | Paper |
Item | Weighing Paper |
For Use With | Powders/Gels |
Color | White |
Description
Weighing Paper, White, Length 6 in, Width 6 in, Paper, For Use With Powders/Gels, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Mainline Dispenser, 6 (P-56W)
- SWINGLINE Staples, Sf1, Value Pack, 1/4", PK25000 (35101)
- A&D WEIGHING A&D Weighing 110V AC Adapter (TB:662)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- B-TEK Bump Ramp, 4500kg/10000 lb., Carbon Steel (BT-BR-4848)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- Labexact Shipping & Packing Scales