Shop All Bench and Floor Scale Accessories
Labexact
Weighing Paper, 4 In. L, 4 In. W, PK500
Mfr # 12L006
Zoro # G4289031
product price: $13.45
/pk 500, $0.03/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powders/Gels
- Material Paper
- Width 4 in
- Length 4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12L006
- Zoro # G4289031
- UPC # 190735553527
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Width | 4 in |
Length | 4 in |
Details
Item | Weighing Paper |
For Use With | Powders/Gels |
Material | Paper |
Color | White |
Description
Weighing Paper, White, Length 4 in, Width 4 in, Paper, For Use With Powders/Gels, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Grab-A-Card Outdoor Business Card Holder (70901)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Aq (BL407LSA)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 16", Kraft, 15/Bundle (55VH94)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- Labexact Bench and Floor Scale Accessories