Shop All Bench and Floor Scale Accessories
Labexact
Weighing Paper, 3 In. L, 3 In. W, PK500
Mfr # 12L005
Zoro # G4313477
product price: $13.65
/pk 500, $0.03/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Material Paper
- Width 3 in
- For Use With Powders/Gels
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12L005
- Zoro # G4313477
- UPC # 190735553510
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Details
Item | Weighing Paper |
Material | Paper |
For Use With | Powders/Gels |
Color | White |
Description
Weighing Paper, White, Length 3 in, Width 3 in, Paper, For Use With Powders/Gels, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Passion Pink Ink, Gray Barrel, PK12 (60384)
- PENTEL Lead Refill, 0.9mm, PK90 (PENC29BPHB3)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- LABEXACT Weighing Paper, 6 In. L, 6 In. W, PK500 (12L007)
- LABEXACT Moisture Analyzer Pad, 4 in. L, PK400 (45FG80)
- LABEXACT Moisture Analyzer Pad, 3-1/2 in. L, PK200 (45FG79)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, XL, Wht, PK500 (HS14251D)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- Labexact Bench and Floor Scale Accessories