Shop All Sorbents
Labexact
Sorbents, Polypropylene, 50 PK
Mfr # LEHAP-150180-BX
Zoro # G7823459
product price: $46.69
/pk 50, $0.93/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 18"
- Width 18"
- Absorbency Weight Light
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Size 17", Maroon, Round, PK10 (453T15)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Automated, 12-9/10"x9"x16-4/5", BK (GPC59590)
- WINDEX Liquid Glass Cleaner, Trigger Spray Bottle, 6 PK (697176)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Stainless (R4070SS)
- LABEXACT Bench Protector Paper, 48cmx100M Roll (LEBPR4650M)
- LABEXACT Sorbents, 50 PK (LEMB-0027)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90540)
- HOSPECO Sorbents, 0.22 gal, Gray, 100 PK (AS-MAB-PGV)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (SKM602)
- BRADY Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- PIG Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene (TLS666)
- Labexact Sorbents