Labexact

Sorbents, Polypropylene, 100 PK


product price: $18.99
/pk 100, $0.19/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polypropylene
  • Length 4.5"
  • Width 5"
  • Absorbency Weight Light
  • Height 4.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Labexact
  • MFR # LEHAP-050450-BX
  • Zoro # G7823599
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 4.5"
Width 5"
Height 4.5"

Details

Item Sorbents
Material Polypropylene
Absorbency Weight Light

Description

Chem Spill Pad,Wipe,5x4.5 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.