Shop All Lab Dishes
Labexact
Sorbents, Clear, 720 PK
Mfr # LEMB-2050
Zoro # G7823468
product price: $114.99
/pk 720, $0.16/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # LEMB-2050
- Zoro # G7823468
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 60mm |
Details
Item | Sorbents |
Color | Clear |
Description
Petri Dish Sterile,60mm,PK720, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- INSTOCK Gravity Sash Stop (GRSP01)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- CELLTREAT Petri Dish, Non-Treated, 21cm2, PK500 (229663)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- Labexact Labware