Shop All Lab Dishes
Labexact
Sorbents, Clear, 100 PK
Mfr # LEMB-2051
Zoro # G7823483
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # LEMB-2051
- Zoro # G7823483
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 60mm |
Details
Item | Sorbents |
Color | Clear |
Description
Petri Dish Cellulose Pad,60mm,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUNC Thermo Scientific Nunc Ez Flip Pp, PK500 (362697)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- LABEXACT Sorbents, Clear, 720 PK (LEMB-2050)
- LABEXACT SterilePetriDishw/CellulosePad55mm, PK100 (12K974)
- SCIENTIFIC SPECIALTIES Sealing Mats for Deep Well Plates, Non-Sterile, 96 Wells, Round, 10/pk, 10PK (162524)
- UNITED SCIENTIFIC Watch Glasses, 200Mm Diameter, PK 12 (WGL200)
- CORNING Krystal Assay Plates, 24x3.0ml, Black, 56/pk, 56PK (141362)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- Labexact Labware