No Product Image Available
Labexact

Sorbents, 50 PK


product price: $33.39
/pk 50, $0.67/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 3"
  • Width 2"
  • Height 3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Labexact
  • MFR # LEDBSV1-001
  • Zoro # G7823413
  • Country of Origin United States
  • Category Sorbents

Dimensions

Length 3"
Width 2"
Height 3"

Details

Item Sorbents

Description

Dried Blood Spot Pure Cotton,2x3 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.