No Product Image Available
Labexact

Sorbents, 50 PK


product price: $21.49
/pk 50, $0.43/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 7cm
  • Height 8.4cm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Labexact
  • MFR # LECFP1732-001
  • Zoro # G7823547
  • Country of Origin United States
  • Category Sorbents

Dimensions

Width 7cm
Height 8.4cm

Details

Item Sorbents

Description

Electrophoresis Blotter,3x 7x8.4.cm,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.