No Product Image Available

Labexact

Sorbents, 25 PK


product price: $24.49
/pk 25, $0.98/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 8.5cm
  • Height 13.5cm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Labexact
  • MFR # LECFP1700-002
  • Zoro # G7823319
  • Country of Origin United States
  • Category Sorbents

Dimensions

Width 8.5cm
Height 13.5cm

Details

Item Sorbents

Description

Electrophoresis Blotter 8.5x13.5cm,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.