Shop All Sorbents
Labexact
Sorbents, 100 PK
Mfr # LEBPS4657
Zoro # G7823398
product price: $302.99
/pk 100, $3.03/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48cm
- Height 60cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 48cm |
Height | 60cm |
Details
Item | Sorbents |
Description
Bench Protector Paper,48cmx60cm,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Mega Spray Buff for finished floors, 12PK (123400-12)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene (USR-75)
- FRESH PRODUCTS EA-F-02- Eco Air Passive Air Freshener Green Cucumber Melon Scent, 6PK (EA-F-02-BX)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- LABEXACT Sorbents, 50 PK (LEMB-0027)
- LABEXACT Bench Protector Paper, 48cmx100M Roll (LEBPR4650M)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4105)
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-635)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25205)
- Labexact Sorbents