Shop All Combustion Analyzer Accessories
Labexact
Qualitative Filter Paper, 9cm, PK100
Mfr # 36L290
Zoro # G5081894
original price:
$32.85
26% off
new price: $24.19
/pk 100, $0.24/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 50
- Diameter 9 cm
- For Use With Liquids or Air
- Temp. Range Nominal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 36L290
- Zoro # G5081894
- UPC # 190735557693
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 9 cm |
Pore Size | 2.7um |
Maximum Pore Size | 2.7 micron |
Minimum Pore Size | 2 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 50 |
For Use With | Liquids or Air |
Temp. Range | Nominal |
Thickness | 0.177 mm |
Porosity | Slow |
Fluted | No |
Standards | FDA |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 9 cm, Material Cellulose, Porosity Slow, Minimum Pore Size 2 micron, Maximum Pore Size 2.7 micron, Thickness 0.177 mm, Fluted No, Grade 50, For Use With Liquids or Air, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Hard Carrying Case, 5 In H, 11 In D, Black (Fluke-CXT170)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- MILTON High Pressure Gage, 1/4" NPT 0-300PSI (1195)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- HONEYWELL Nest for Docking Station, 12V DC Adapter (DX-NEST-SOLO)
- Labexact Combustion Analyzer Accessories