Shop All Combustion Analyzer Accessories
Labexact
Qualitative Filter Paper, 18.5cm, PK100
Mfr # 12K924
Zoro # G4535571
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 4
- Diameter 18.5 cm
- For Use With Gas, Liquids
- Pore Size 25.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 12K924
- Zoro # G4535571
- UPC # 190735552735
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 18.5 cm |
Pore Size | 25.0um |
Maximum Pore Size | 25 micron |
Minimum Pore Size | 25 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 4 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.21 mm |
Porosity | Fast |
Shape | Disc |
Fluted | No |
Standards | FDA |
Description
Qualitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Fast, Minimum Pore Size 25 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGY-D11042N)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- RIDGID Inspection Camera Wifi Adapter (70118)
- LABEXACT 11UmQualitativeFilterPaper18.5Cm, PK100 (12K897)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- LABEXACT 11UmQualitativeFilterPaper12.5Cm, PK100 (12K895)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT Filter Membrane, Pore 1.5um, 4.7cm, PK100 (12K950)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- Labexact Combustion Analyzer Accessories