Shop All Syringe Filters
Labexact
Pvdf Syringe Filters 0.22, PK100
Mfr # 12K966
Zoro # G4549973
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Pore Size 0.22 um
- Membrane Dia. 13 mm
- For Use With liquids
- Capacity 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K966
- Zoro # G4549973
- UPC # 190735553145
- Country of Origin United States
- Category Syringe Filters
Dimensions
Pore Size | 0.22 um |
Membrane Dia. | 13 mm |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Details
Item | Syringe Filter |
Housing Material | Polypropylene |
For Use With | liquids |
Capacity | 10 mL |
Outlet Connection | Luer-Slip (No- Barb) |
Max. Pressure | 90 bar |
Filter Material | PVDF |
Inlet Connection | Luer-Lok(TM) |
Product Type | Syringe Filter |
Sterile/Non-Sterile | Non-Sterile |
Outlet Connection Gender | Male |
Compatible Solutions | Organic Solvent |
Maximum Capacity | 10 mL |
Maximum Operating Pressure - Metric | 45 bar |
Inlet Connection Gender | Female |
Maximum Operating Pressure - English | 87 psi |
Outlet Connection Type | Male Luer Slip |
Autoclavable | Yes |
Inlet Connection Type | Female Luer Lock |
Compatible Product Type | Female Luer Lock Inlet |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 45 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- CELLTREAT SFCA Syringe Filter, 0.45um, 30mm, Sterile (229766)
- Labexact Syringe Filters