Shop All Syringe Filters
Labexact
Ptfe Syringe Filters 0.22, PK100
Mfr # 12K962
Zoro # G4636615
original price:
$185.54
23% off
new price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 90 bar
- Outlet Connection Luer-Slip (No- Barb)
- For Use With liquids
- Filter Material PTFE
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K962
- Zoro # G4636615
- UPC # 190735553107
- Country of Origin United States
- Category Syringe Filters
Dimensions
Membrane Dia. | 13 mm |
Pore Size | 0.22 um |
Membrane Diameter | 13 mm |
Housing Diameter | 13 mm |
Details
Max. Pressure | 90 bar |
Item | Syringe Filter |
Outlet Connection | Luer-Slip (No- Barb) |
For Use With | liquids |
Filter Material | PTFE |
Housing Material | Polypropylene |
Inlet Connection | Luer-Lok(TM) |
Capacity | 10 mL |
Product Type | Syringe Filter |
Maximum Capacity | 10 mL |
Maximum Operating Pressure - English | 87 psi |
Outlet Connection Type | Male Luer Slip |
Compatible Solutions | Aqueous and Mild Organic Solution |
Outlet Connection Gender | Male |
Compatible Product Type | Female Luer Lock Inlet |
Maximum Operating Pressure - Metric | 45 bar |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Type | Female Luer Lock |
Autoclavable | Yes |
Inlet Connection Gender | Female |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 45 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- Labexact Lab Filters & Sieves