Shop All Syringe Filters
Labexact
Nylon Syringe Filters 0.22, PK100
Mfr # 12K959
Zoro # G4594213
original price:
$170.00
54% off
new price: $76.79
/pk 100, $0.77/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Membrane Dia. 13 mm
- Outlet Connection Luer-Slip (No- Barb)
- Inlet Connection Luer-Lok(TM)
- Housing Material Polypropylene
- Capacity 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K959
- Zoro # G4594213
- UPC # 190735553077
- Country of Origin United States
- Category Syringe Filters
Dimensions
Membrane Dia. | 13 mm |
Pore Size | 0.22 um |
Housing Diameter | 13 mm |
Membrane Diameter | 13 mm |
Details
Outlet Connection | Luer-Slip (No- Barb) |
Inlet Connection | Luer-Lok(TM) |
Housing Material | Polypropylene |
Capacity | 10 mL |
For Use With | liquids |
Filter Material | Nylon |
Max. Pressure | 90 bar |
Item | Syringe Filter |
Product Type | Syringe Filter |
Maximum Operating Pressure - English | 87 psi |
Sterile/Non-Sterile | Non-Sterile |
Inlet Connection Type | Female Luer Lock |
Maximum Capacity | 10 mL |
Autoclavable | Yes |
Compatible Product Type | Female Luer Lock Inlet |
Outlet Connection Type | Male Luer Slip |
Maximum Operating Pressure - Metric | 45 bar |
Outlet Connection Gender | Male |
Inlet Connection Gender | Female |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 45 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- CELLTREAT Syringe Filter, 0.22 micron m, PK100 (229777)
- Labexact Syringe Filters