Shop All Syringe Filters
Labexact
Non-Sterile PK100
Mfr # LE-IWT-ES20026
Zoro # G010081010
product price: $315.99
/pk 100, $3.16/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Capacity 100 mL
- Membrane Diameter 25 mm
- Inlet Connection Gender Female
- Pore Size 0.45 um
- Autoclavable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # LE-IWT-ES20026
- Zoro # G010081010
- Country of Origin United States
- Category Syringe Filters
Dimensions
Membrane Diameter | 25 mm |
Pore Size | 0.45 um |
Housing Diameter | 25 mm |
Details
Item | Syringe Filter |
Maximum Capacity | 100 mL |
Inlet Connection Gender | Female |
Autoclavable | Yes |
Filter Material | Polyethersulfone |
Sterile/Non-Sterile | Non-Sterile |
Maximum Operating Pressure - Metric | 90 bar |
Maximum Operating Pressure - English | 50 psi |
Product Type | Syringe Filter |
Outlet Connection Type | Luer-slip (no- barb) |
Standards | ISO 9001:2015 |
Inlet Connection Type | Female Luer Lock |
Outlet Connection Gender | Male |
Housing Material | Polypropylene |
Compatible Product Type | Leur Lock Syringe |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer-slip (no- barb), Membrane Diameter 25 mm, Maximum Operating Pressure - English 50 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Polyethersulfone, Compatible Product Type Leur Lock Syringe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- ELGA Protek L2 3000 7000 Centra 60 120 (LC177)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- Labexact Syringe Filters