Shop All Syringe Filters
Labexact
Non-Sterile PK100
Mfr # LE-IWT-ES20001
Zoro # G510081015
product price: $278.99
/pk 100, $2.79/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Outlet Connection Gender Male
- Standards ISO 9001:2015
- Compatible Product Type Leur Lock Syringe
- Maximum Operating Pressure - English 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # LE-IWT-ES20001
- Zoro # G510081015
- Country of Origin United States
- Category Syringe Filters
Dimensions
Pore Size | 0.45 um |
Membrane Diameter | 25 mm |
Housing Diameter | 25 mm |
Details
Item | Syringe Filter |
Housing Material | Polypropylene |
Outlet Connection Gender | Male |
Standards | ISO 9001:2015 |
Compatible Product Type | Leur Lock Syringe |
Maximum Operating Pressure - English | 50 psi |
Autoclavable | Yes |
Filter Material | Nylon |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Syringe Filter |
Maximum Operating Pressure - Metric | 90 bar |
Inlet Connection Gender | Female |
Inlet Connection Type | Female Luer Lock |
Outlet Connection Type | Luer-slip (no- barb) |
Maximum Capacity | 100 mL |
Description
Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 25 mm, Outlet Connection Gender Male, Outlet Connection Type Luer-slip (no- barb), Membrane Diameter 25 mm, Maximum Operating Pressure - English 50 psi, Maximum Operating Pressure - Metric 90 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material Nylon, Compatible Product Type Leur Lock Syringe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNWELL TECH - DINO LITE Dino-Lite Optional Additional Pole For MS35B & MS45BXD2 (MSA2P)
- BLACKBURN SAMPLING Ethanol Sampler, 460 mL (BA395E)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- SP SCIENCEWARE Stabilizer Ring, Red, 125 to 500mL (F18307-0005)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K962)
- LABEXACT Ptfe Syringe Filters 0.22, PK100 (12K964)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K965)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- CELLTREAT CA Syringe Filter, 0.45um, 30mm, Sterile (229763)
- Labexact Syringe Filters