Shop All Bench Protectors & Liners
Labexact
Laboratory Bench Pad, 19 in. L, PK50
Mfr # 45FG81
Zoro # G1857689
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Width 19 in
- Number of Sheets 50
- Overall Length 15 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 45FG81
- Zoro # G1857689
- UPC # 190735558201
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Overall Width | 19 in |
Overall Length | 15 in |
Width | 15 in |
Length | 19 in |
Mesh Size | Fine |
Overall Diameter | 15 in |
Details
Item | Bench Pad |
Color | Green |
Number of Sheets | 50 |
Features | Chemical Resistant, Hydrophilic, Lays Flat |
Material | Polypropylene |
Thickness | 3/50 in |
Special Features | Fast Absorbency, High Liquid Volume Holding Capacity, Highly Chemical Resistant, Hydrophilic, Lays Flat |
Product Type | Bench Pad |
Description
Bench Pad, Polypropylene, Green, Width 15 in, Length 19 in, Thickness 3/50 in, Mesh Size Fine, Number of Sheets 50, Special Features Fast Absorbency, High Liquid Volume Holding Capacity, Highly Chemical Resistant, Hydrophilic, Lays Flat, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- UNITED SCIENTIFIC The Spillnot(Tm) (SPNT01)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- LABEXACT Laboratory Bench Pad, 4-11/16 in. L, PK100 (45FG83)
- LABEXACT Lab Bench Protector Paper (36L292)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- Labexact Bench Protectors & Liners