Shop All Bench Protectors & Liners
Labexact
Lab Bench Protector Paper, PK50
Mfr # 36L288
Zoro # G5058085
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Cellulose
- Color White
- Length 57 cm
- Product Type Bench Liner
- Overall Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 36L288
- Zoro # G5058085
- UPC # 190735557679
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Length | 57 cm |
Overall Length | 22 1/2 in |
Details
Item | Bench Protector Paper Sheet |
Material | Coated Cellulose |
Color | White |
Product Type | Bench Liner |
Number of Sheets | 50 |
Description
Bench Protector Paper Sheet, Coated Cellulose, White, Length 57 cm, Number of Sheets 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- GLAS-COL Fabric Mantle (100A O410)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- LABEXACT Lab Bench Protector Paper (36L292)
- LABEXACT Laboratory Bench Pad, 4-11/16 in. L, PK100 (45FG83)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- DYNALON LAB MAT RIBBED PE 100 FT (404225-0004)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Purple (212611)
- Labexact Bench Protectors & Liners