Shop All Bench Protectors & Liners
Labexact
Lab Bench Protector Paper
Mfr # LE-BPR4650M
Zoro # G5058051
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Coated Cellulose
- Length 100 m
- Color White
- Product Type Bench Liner
- Overall Length 109 3/8 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # LE-BPR4650M
- Zoro # G5058051
- UPC # 190735557709
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Length | 100 m |
Overall Length | 109 3/8 yd |
Details
Item | Bench Protector Paper Roll |
Material | Coated Cellulose |
Color | White |
Product Type | Bench Liner |
Description
Bench Protector Paper Roll, Coated Cellulose, White, Length 100 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- LABEXACT Laboratory Bench Pad, 4-11/16 in. L, PK100 (45FG83)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- TRIMACO Floor Protection, 393 ft. L, 3 ft. W (89310)
- TRIMACO Floor Protection, 120 ft. L, 3 ft. W (89340)
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120747)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- Labexact Bench Protectors & Liners