Shop All Filter Paper
Labexact
Glass Microfiber Filter, 24mm dia., PK100
Mfr # LSS-AH2400
Zoro # G1857847
product price: $25.25
/pk 100, $0.25/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 934-AH
- Diameter 2.4 cm
- Material Binderless Borosilicate Glass Microfiber
- Pore Size 1.5 um
- Temp. Range Up to 550 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # LSS-AH2400
- Zoro # G1857847
- Country of Origin United States
- Category Filter Paper
Dimensions
Diameter | 2.4 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Grade | 934-AH |
Material | Binderless Borosilicate Glass Microfiber |
Temp. Range | Up to 550 Degrees C |
Thickness | 0.43 mm |
For Use With | Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Volatile Suspended Solids, Water Pollution Monitoring |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 2.4 cm, Grade 934-AH, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Air Pollution Monitoring, Cell Harvesting, Laboratory Applications, Liquid Scintillation Counting, Removal of Turbidity and Filtration of Bacterial Cultures, Total Suspended Solids in Water, Volatile Suspended Solids, Water Pollution Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml 1000 ct (530093)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- FLOMEC Watermeter (TM40FQ9GME)
- LABEXACT CFP4 25um Filter Paper, 9.0cm, PK100 (LECFP4-090)
- LABEXACT Weighing Paper, Nitrogen Free, 6x6", PK500 (LEW66)
- LABEXACT Glass Microfiber Filter, 47mm dia., PK100 (LSS-AH4700)
- LABEXACT Glass Microfiber Filter, 110mm dia., PK100 (LSS-AH1100)
- LABEXACT Weighing Paper, Nitrogen Free, 3x3", PK500 (LEW33)
- LABEXACT Filter Paper, CFP2 8um, 5.5cm, PK100 (LECFP2-055)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- Labexact Filter Paper