Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, VSS, 9.0cm, PK100
Mfr # 12L004
Zoro # G4561977
product price: $46.99
/pk 100, $0.47/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade VSS
- Diameter 9 cm
- For Use With Liquids or Air
- Thickness 0.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12L004
- Zoro # G4561977
- UPC # 190735553503
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 9 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | VSS |
For Use With | Liquids or Air |
Thickness | 0.43 mm |
Temp. Range | Up to 550 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 9 cm, Grade VSS, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Syphon, 80 Carbon Steel (SSP556)
- ZORO SELECT Concrete Beam Form (5DNW5)
- DWYER INSTRUMENTS Dwyer Flowmeter See Notes (RMA-8-SSV)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- LABEXACT 11umQualitativeFilterPaper5.5cm, PK100 (12K891)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- WOHLER Paper, Printer, PK10 (4145)
- Labexact Combustion Analyzer Accessories