Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, VSS, 4.7cm, PK100
Mfr # 12K999
Zoro # G4595123
product price: $32.85
/pk 100, $0.33/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade VSS
- Diameter 4.7 cm
- For Use With Liquids or Air
- Thickness 0.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K999
- Zoro # G4595123
- UPC # 190735553466
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 4.7 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | VSS |
For Use With | Liquids or Air |
Thickness | 0.43 mm |
Temp. Range | Up to 550 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 4.7 cm, Grade VSS, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- DONALDSON Inlet Hood, Plastic, H000606 (H000606)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- Labexact Combustion Analyzer Accessories