Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, VSS, 11.0cm, PK100
Mfr # 12K996
Zoro # G4603627
product price: $82.15
/pk 100, $0.82/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade VSS
- Diameter 11 cm
- For Use With Liquids or Air
- Temp. Range Up to 550 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K996
- Zoro # G4603627
- UPC # 190735553442
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 11 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | VSS |
For Use With | Liquids or Air |
Temp. Range | Up to 550 Degrees C |
Thickness | 0.43 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 550 Degrees C |
Description
Glass Microfiber Filter, Diameter 11 cm, Grade VSS, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 550 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-09)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 20 in wc (477B-1)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- SUPCO Chart Recorder (CR4)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- Labexact Combustion Analyzer Accessories