Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, Pore 1.2um, 7.0cm, PK100
Mfr # 12K888
Zoro # G4533654
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade C
- Diameter 7 cm
- For Use With Liquids or Air
- Pore Size 1.2 um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 12K888
- Zoro # G4533654
- UPC # 190735552384
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 7 cm |
Pore Size | 1.2 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | C |
For Use With | Liquids or Air |
Thickness | 0.28 mm |
Temp. Range | Up to 500 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 7 cm, Grade C, Thickness 0.28 mm, Pore Size 1.2 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Precision Digital Thermometer, 8" L Stem (6419)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1222-M200-W/M)
- GEMS SENSORS Flow Rate Monitor, Rotor, 5 GPM Max (RFO, 156261)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- LABEXACT 11UmQualitativeFilterPaper12.5Cm, PK100 (12K895)
- BACHARACH Nitric Oxide Sensor, Not Calibrated (0024-0881)
- Labexact Combustion Analyzer Accessories