Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, Pore 1.0um, 7.0cm, PK100
Mfr # 12K880
Zoro # G4625591
product price: $56.69
/pk 100, $0.57/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade A-E
- Diameter 7 cm
- For Use With Liquids or Air
- Temp. Range Up to 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K880
- Zoro # G4625591
- UPC # 190735552315
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 7 cm |
Pore Size | 1 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | A-E |
For Use With | Liquids or Air |
Temp. Range | Up to 500 Degrees C |
Thickness | 0.33 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 7 cm, Grade A-E, Thickness 0.33 mm, Pore Size 1 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L100#)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-KEMX)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT Qualitative Filter Paper, 11.0cm, PK100 (12K917)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- CYTIVA WHATMAN Filter Capsule, 0.2um, Polypropylene (6705-3602)
- Labexact Combustion Analyzer Accessories