Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, Pore 0.7um, Dia 3.7, PK100
Mfr # 12K954
Zoro # G4599025
product price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade F
- Diameter 3.7 cm
- For Use With Liquids or Air
- Temp. Range Up to 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K954
- Zoro # G4599025
- UPC # 190735553022
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 3.7 cm |
Pore Size | 0.7 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | F |
For Use With | Liquids or Air |
Temp. Range | Up to 500 Degrees C |
Thickness | 0.4 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 3.7 cm, Grade F, Thickness 0.4 mm, Pore Size 0.7 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT High Voltage Detector, 132 kV, 50/60 Hz (HVD132)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 5000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (15-910-5000-psi/kPa-BP3)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN6)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- Labexact Combustion Analyzer Accessories