Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, 2.4cm, PK100
Mfr # 12K986
Zoro # G4626404
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade TSS
- Diameter 2.4 cm
- For Use With Liquids or Air
- Thickness 0.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K986
- Zoro # G4626404
- UPC # 190735553343
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 2.4 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | TSS |
For Use With | Liquids or Air |
Thickness | 0.43 mm |
Temp. Range | Up to 500 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 2.4 cm, Grade TSS, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3820-1P6)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, Dickson, PK6 (Pens-P222)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT5)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK200 (14A843)
- CYTIVA WHATMAN Filter Capsule, 5um (6703-7550)
- Labexact Combustion Analyzer Accessories