Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, 1.6um, Dia 5.5cm, PK100
Mfr # 14A849
Zoro # G4565425
product price: $26.15
/pk 100, $0.26/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade A
- Diameter 5.5 cm
- For Use With Liquids or Air
- Thickness 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 14A849
- Zoro # G4565425
- UPC # 190735553633
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 5.5 cm |
Pore Size | 1.6 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | A |
For Use With | Liquids or Air |
Thickness | 0.3 mm |
Temp. Range | Up to 500 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 5.5 cm, Grade A, Thickness 0.3 mm, Pore Size 1.6 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS MetalIn Static Shielding Bag, 12x16, PK100 (1001216)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black (4CFA5)
- FLUKE 1503 Insulation Tester, 0.1 to 2000M (FLUKE- 1503)
- PECO Remote Outdoor Temperature Sensor (70327)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- LABEXACT 11umQualitativeFilterPaper5.5cm, PK100 (12K891)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 9cm, PK100 (14A851)
- LABEXACT 11UmQualitativeFilterPaper12.5Cm, PK100 (12K895)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, 2.4cm, PK100 (12K986)
- Labexact Combustion Analyzer Accessories