Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, 1.0um, Dia 12.5cm, PK100
Mfr # 14A853
Zoro # G4609622
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade A-E
- Diameter 12.5 cm
- For Use With Liquids or Air
- Temp. Range Up to 500 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 14A853
- Zoro # G4609622
- UPC # 190735553671
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 12.5 cm |
Pore Size | 1 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | A-E |
For Use With | Liquids or Air |
Temp. Range | Up to 500 Degrees C |
Thickness | 0.33 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 12.5 cm, Grade A-E, Thickness 0.33 mm, Pore Size 1 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.B)
- UEI TEST INSTRUMENTS Smoke Pump Paper and Chart (SP9)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- ZORO SELECT Filter Paper, 11 Cm, Pk100 (FPR011)
- Labexact Combustion Analyzer Accessories