Shop All Combustion Analyzer Accessories
Labexact
8um Qualitative Filter Paper 9.0Cm, PK100
Mfr # 12K902
Zoro # G4547392
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 2
- Diameter 9 cm
- For Use With Gas, Liquids
- Pore Size 8.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 12K902
- Zoro # G4547392
- UPC # 190735552513
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 9 cm |
Pore Size | 8.0um |
Minimum Pore Size | 8 micron |
Maximum Pore Size | 8 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 2 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.17 mm |
Fluted | No |
Porosity | Medium-Slow |
Shape | Disc |
Standards | FDA |
Description
Qualitative Filter Paper, Diameter 9 cm, Material Cellulose, Porosity Medium-Slow, Minimum Pore Size 8 micron, Maximum Pore Size 8 micron, Thickness 0.17 mm, Fluted No, Grade 2, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 100#)
- FLUKE Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA6)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK200 (14A843)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- Labexact Combustion Analyzer Accessories