Shop All Combustion Analyzer Accessories
Labexact
3UmQuantitativeFilterPaper18.5Cm, PK100
Mfr # 12K936
Zoro # G4617261
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 44
- Diameter 18.5 cm
- For Use With Gas, Liquids
- Temp. Range Nominal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labexact
- MFR # 12K936
- Zoro # G4617261
- UPC # 190735552841
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 18.5 cm |
Pore Size | 3.0um |
Minimum Pore Size | 3 micron |
Maximum Pore Size | 3 micron |
Details
Item | Quantitative Filter Paper |
Material | Cellulose |
Grade | 44 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.165 mm |
Standards | FDA |
Shape | Disc |
Fluted | No |
Porosity | Slow |
Description
Quantitative Filter Paper, Diameter 18.5 cm, Material Cellulose, Porosity Slow, Minimum Pore Size 3 micron, Maximum Pore Size 3 micron, Thickness 0.165 mm, Fluted No, Grade 44, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Leads, 60 In. L, Red/Blue/Green (TL165X)
- LDI INDUSTRIES Straight Oil Gage, Base Square (In.): 15/16 in (G323-4)
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- LABEXACT 11umQualitativeFilterPaper5.5cm, PK100 (12K891)
- LABEXACT 6umQualitativeFilterPaper12.5cm, PK100 (12K908)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK200 (14A843)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- Labexact Combustion Analyzer Accessories