Shop All Combustion Analyzer Accessories
Labexact
11umQualitativeFilterPaper9.0cm, PK100
Mfr # 12K893
Zoro # G4590686
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 9 cm
- For Use With Gas, Liquids
- Pore Size 11.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K893
- Zoro # G4590686
- UPC # 190735552438
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 9 cm |
Pore Size | 11.0um |
Maximum Pore Size | 11 micron |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.2 mm |
Standards | FDA |
Porosity | Medium |
Fluted | No |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 9 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.2 mm, Fluted No, Grade 1, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204S)
- PRO 4in Dial, 30in Hg Vac/0/30 PSI, 1/2in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-402CC)
- J.W. WINCO GN743.7-14-1/2-NPT-A Oil Sight Glass (8PTK1)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- LABEXACT Qualitative Filter Paper, 11.0cm, PK100 (12K917)
- LABEXACT Filter Membrane, Pore 1.5um, 4.7cm, PK100 (12K950)
- Labexact Combustion Analyzer Accessories