Shop All Combustion Analyzer Accessories
Labexact
11umQualitativeFilterPaper5.5cm, PK100
Mfr # 12K891
Zoro # G4561916
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 5.5 cm
- For Use With Gas, Liquids
- Temp. Range Nominal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K891
- Zoro # G4561916
- UPC # 190735552414
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 5.5 cm |
Pore Size | 11.0um |
Minimum Pore Size | 11 micron |
Maximum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.2 mm |
Porosity | Medium |
Standards | FDA |
Shape | Disc |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 5.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.2 mm, Fluted No, Grade 1, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-15 psi/WC (ALTITUDE-454L-B)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- BACHARACH Probe Assembly for Combustion Analyzer (0019-7110)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT 11UmQualitativeFilterPaper12.5Cm, PK100 (12K895)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- UEI TEST INSTRUMENTS Thermal Printer Paper (16646)
- Labexact Combustion Analyzer Accessories