Shop All Combustion Analyzer Accessories
Labexact
11UmQualitativeFilterPaper12.5Cm, PK100
Mfr # 12K895
Zoro # G4604704
product price: $16.65
/pk 100, $0.17/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 12.5 cm
- For Use With Gas, Liquids
- Pore Size 11.0um
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labexact
- MFR # 12K895
- Zoro # G4604704
- UPC # 190735552452
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 12.5 cm |
Pore Size | 11.0um |
Minimum Pore Size | 11 micron |
Maximum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.2 mm |
Fluted | No |
Porosity | Medium |
Standards | FDA |
Shape | Disc |
Description
Qualitative Filter Paper, Diameter 12.5 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.2 mm, Fluted No, Grade 1, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- MAGIC RS232 to USB Adaptor (USB100)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, 1.6um, Dia 5.5cm, PK100 (14A849)
- LABEXACT Filter Membrane, Pore 1.5um, 4.7cm, PK100 (12K950)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 9cm, PK100 (14A851)
- Labexact Combustion Analyzer Accessories