Shop All Identification Labels
Labelmaster
UN3481 Lithium Ion Battery, PK500, HSNLB6500
Mfr # HSNLB6500
Zoro # G9406332
product price: $43.19
/pk 500, $0.09/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 100 mm
- Height 120 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 3481
- Subject Matter Hazardous Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HSNLB6500
- Zoro # G9406332
- UPC # 887277950807
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 100 mm |
Height | 120 mm |
Details
Material | Semi-Gloss Paper |
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Miscellaneous Dangerous Goods, Hazard Class Number 9, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 3481 |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | Lithium Battery Miscellaneous Dangerous Goods |
Background Color | White, Black |
Legend/Background Color | White |
Write on Surface | No |
Item | UN3481 Lithium Ion Battery,Package Quantity 500 |
Tag Material | Semi-Gloss Paper |
Preprinted Text | Lithium Battery Miscellaneous Dangerous Goods |
Tag Shape | Rolls |
Description
UN3481 Lithium Ion Battery,Package Quantity 500, Color Black, White, Height 120 mm, Preprinted Text Lithium Battery Miscellaneous Dangerous Goods, Subject Matter Hazardous Materials, Tag Material Semi-Gloss Paper, Tag Shape Rolls, Width 100 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-02-S)
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- GLOVE GUARD 1940 Dual Small End clip, Green (1940GN)
- NIROFLEX USA Apron, 34" L, 25" W, Silver Color, Universal (S4-2534A)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- LABELMASTER Non-Flammable Gas Label, 100mmx100mm, 500 (HML4)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- LABELMASTER Inventory Part Number Label, PK500 (BLT68)
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800ET (HSN4800ET)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- Labelmaster Safety Labels