Shop All Vehicle Placards
Labelmaster
UN Container Placard, 10-3/4" Height, 10-3/4" Width
Mfr # 19UA56
Zoro # G9725326
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Environmentally Hazardous Substance
- Width 10-3/4"
- Height 10-3/4"
- Placard Style Adhesive
- Legend/Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA56
- Zoro # G9725326
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | UN Container Placard |
Legend | Environmentally Hazardous Substance |
Placard Style | Adhesive |
Legend/Background Color | White |
Material | Vinyl |
Standards | 49 CFR 172 |
Language | English |
Labels per Roll | 10 |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
DOT/UN Product Form | Placard |
Message | Environmentally Hazardous Substance |
Container Label/Placard Type | UN |
Description
UN Container Placard, Language English, Container Label/Placard Type UN, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Message Environmentally Hazardous Substance, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- PORTWEST Over Spectacle (PS30)
- BROTHER Tape Cassette, 7 mm Max. Wire Diameter (HSe631E)
- NMC Hasp, 1 1/2" Dia Jaws (SL15)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Flammable (19TZ81)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- Labelmaster Vehicle Placards