Shop All Identification Labels
Labelmaster
Two Tier Label Dispenser, 6inx23-1/2in
Mfr # LDM2050F
Zoro # G0270560
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 23-1/2"
- Height 6"
- Max. Label Length Variable
- Min. Label Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # LDM2050F
- Zoro # G0270560
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 23-1/2" |
Height | 6" |
Max. Label Length | Variable |
Min. Label Length | 3/4" |
Max. Label Width | 20" |
Core Dia. | 3" |
Min. Label Width | 1/2" |
For Min. Label Width | 1/2 in |
For Max. Label Width | 19 in |
For Max. Roll Dia. | 6 in |
Overall Height | 23 1/2 in |
Overall Depth | 6 in |
Overall Length | 20 1/4 in |
Details
Material | Steel |
Item | Manual Label Dispenser |
Label Dispenser Style | Two Tier |
Dispenser Mount Type | Wall |
Mount Type | Mounted |
Description
Manual Label Dispenser, Label Dispenser Style Two Tier, Dispenser Mount Type Wall, Overall Height 23 1/2 in, Overall Length 20 1/4 in, Overall Depth 6 in, For Max. Label Width 19 in, For Max. Roll Dia. 6 in, For Min. Label Width 1/2 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- FIRST ALERT BRK 6PK Basic CO Alarm (CO400B6CP)
- LABELMASTER UN3082 Orange Panel, Permanent, PK25 (ZOPP3082)
- LABELMASTER NFPA Diamond Sign, 10-3/4inx10-3/4in (H-L98R)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, SNTLB9 (SNTLB9)
- LABELMASTER Flammable Liquid Label, UN1263, PK500 (HSN1700ET)
- LABELMASTER Non-Flammable Gas Label, 100mmx100mm, 500 (HML4)
- NMC Four Digit Placard 2924 (DL650R)
- Labelmaster Safety Labels